Shop Alternate Products
This Product is Discontinued
Westward
1-7/8" HSS Bright Jobber Length Drill Bit (Discontinued)
Mfr # 6NRZ6
Zoro # G3824371
This Product is Discontinued
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Drill Bit Size #52