Westward
1 in Drive, 54mm 12 pt Metric Socket, 12 Points
Mfr # 45J246
Zoro # G5712603
$42.34
18% off
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 5/32 in
Explore More Products
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points 53YT47
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points 53YU39
- WESTWARD 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points 10E227
- WESTWARD 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points 10E229
- WESTWARD 3/4 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points 45J210
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points 53YU88
- WESTWARD 1/2 in Drive, Metric Socket, 6 Points 54PR31
- WESTWARD 3/4 in Drive, 28mm 6 pt Metric Socket, 6 Points 10E345
- WESTWARD 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points 10E343
- WIHA 3/8 in Drive, 3/8" SAE Socket, 6 Points 31813
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points 53YV19
- Westward Sockets