Westward

1 in Drive, 1-11/16" 12 pt SAE Socket, 12 Points

Westward 1 in Drive,  1-11/16" 12 pt SAE Socket,  12 Points 45J221
Hover or click to zoom Tap to zoom
$32.17
  • Drive Size: 1 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2 3/4 in
  • Material: Alloy Steel
  • Finish: Chrome
  • Output Type: 12 pt
See full product details
Orders over $75 ship free.

Total: $32.17

Westward #45J221 Specifications

  • Drive Size: 1 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2 3/4 in
  • Material: Alloy Steel
  • Size: 1-11/16"
  • Finish: Chrome
  • Output Type: 12 pt
  • Standards: ASME B107.1
  • Drive Type: Hand
  • Item: Socket
  • Socket Sizes: 1-11/16 in
  • Tether Capable: Tether Capable
  • Socket Depth: Standard
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Tether Ready: Yes
  • Locking: No
  • Non-Sparking: No
  • Socket Shape: 12-Point
  • Socket Size: 1 11/16 in
  • Insulated: No
  • Product Type: Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Socket Size 1 11/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1

Restrictions and Compliance

Reviews of Westward #45J221