Westward

10-1/4"W Red Socket Storage Box, Powder Coated


$37.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Primary Tool Box Material Steel
  • Nominal Outside Width 10 in
  • Nominal Outside Depth 5 in
  • Nominal Outside Height 2 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us