Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 Pocket Tool Pouch, Leather

  • Zoro #: G4790651
  • Mfr #: 13T126
$33.00 14% off
$28.05
  • Width (In.): 10 in
  • Color: natural
  • Depth (In.): 4 in
See full product details
Orders over $75 ship free.

Westward #13T126 Specifications

  • Zoro #: G4790651
  • Mfr #: 13T126
Width (In.): 10 in Color: natural
Depth (In.): 4 in Features: (1) Large Pocket, (7) Smaller Front Pockets, Leather Hammer Loop, Tape Chain, and Metal Tape Hook
Tether Capable: Tether Capable SAE or Metric: SAE
Width: 10" Size: Fits Belts Up to 2-3/4"
Item: Tool Pouch Tool Storage Type Included: Tool Pouch
Material: Top Grain Oil-Tanned Leather Measurement Type: SAE
Number of Pockets: 8 Height (In.): 10 1/2 in
Fits Belts Up To (In.): 2 3/4 in Tether Style: Tether Capable
Shop By: Cyber Deals Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tool Pouch, Number of Pockets 8, Width (In.) 10, Depth (In.) 4, Height (In.) 10-1/2, Fits Belts Up To (In.) 2-3/4, Top Grain Oil-Tanned Leather Material, Natural Color, Standard Tool (Accessory Needed for Tethering), (1) Large Pocket, (7) Smaller Front Pockets, Leather Hammer Loop, Tape Chain, and Metal Tape Hook

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #13T126