Westward
30 lb. capacity Broadcast Spreader
Mfr # 10F635
Zoro # G4337794
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 lb
- Spread Width 12 ft
- Drop Type 1 Hole
- Flow Control Cable
- For Use With and Salt, Fertilizer, Grass Seed
Replacement Parts
Explore More Products
- WESTWARD Baffle System to Control Flow Direction 45FE33
- WESTWARD 30 lb. capacity Broadcast Spreader 10F633
- WESTWARD Salt Deflector for Broadcast Spreader 10F637
- WESTWARD 125 lb. capacity Broadcast Spreader 4UHD2
- WESTWARD 125 lb. capacity Broadcast Spreader 4UHD1
- WESTWARD Handheld Broadcast Spreader, Cap. 3.3 lb. 8708A
- WESTWARD 80 lb. capacity Broadcast Spreader 4UHC9
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P SPYSD-50
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader 45-0527
- TERRA KING 70 lb. Commercial Push Spreader 45-0563
- GLOBAL EQUIPMENT Universal Spreader, 100 Lb. Capacity 640788
- Westward Spreaders