Westward
Hand File, For Laminates/Plastics, 10 In
Mfr # 10Z607
Zoro # G5088605
$8.33
9% off
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application For Laminates and Plastics
- Finish Natural
- Pattern American
- Number of Pieces 1
Explore More Products
- WESTWARD Hand File, For Laminates/Plastics, 14 In 10Z609
- WESTWARD Hand File, For Laminates/Plastics, 8 In 10Z606
- WESTWARD Hand File, For Laminates/Plastics, 12 In 10Z608
- WESTWARD Cabinet Rasp File, Half Round, 8 In 10Z669
- WESTWARD Warding File, Second Cut, Rect, 4 In L 10Z731
- WESTWARD Hand File, Single Cut, 14 In., Black Oxide 12F837
- WESTWARD Knife File, 6 In, 656/58 TPI 12F861
- WESTWARD Three Square File, 8 In, 46/47 TPI 12F773
- WESTWARD Hand File, Bastard, Square, 9-13/16 in. L 39CE63
- PFERD 8" PLUS Flat File - DIY Packaged - PLUS Cut, with Handle 11134P
- CRESCENT NICHOLSON 10" Half Round Double Cut Second File - Boxed 05026N
- Westward Hand Files and Rasps