Westward
1/16 in Tip, Socket Bit, SAE 3/8 in Drive
- Zoro #: G3372052
- Mfr #: 54TL65
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.61
Westward #54TL65 Specifications
- Zoro #: G3372052
- Mfr #: 54TL65
- Drive Size: 3/8 in
- Socket Type: Standard
- SAE or Metric: SAE
- Number of Points: 6
- Measurement Type: SAE
- Overall Length: 1 3/4 in
- Material: Alloy Steel
- Item: Socket Bit
- Size: 1/16"
- Tip Size: 1/16 in
- Finish: Chrome
- Category Type: Socket Bits
- Socket Depth: Standard
- Bit Style: Hex
- Insert Length: 7/8 in
- Standards: ASME B18.3-2012
- Impact Rated: No
- For Screw Type: Hex
- Replaceable Insert: No
- Non-Sparking: No
- Tip Style: Hex
- Insulated: No
- Country of Origin (subject to change): China
Description
Socket Bit, Insert Length 7/8 in, Replaceable Insert No, SAE, Tip Size 1/16 in, Tip Style Hex, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov