Westward
1/2 in Drive, 10mm Hex Metric Socket, 6 Points
Mfr # 53YV01
Zoro # G2616402
$5.44
7% off
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
Explore More Products
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points 53YV10
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points 53YV14
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points 53YV12
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points 53YR04
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points 53YR39
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points 53YT63
- WESTWARD 1/2" Drive, 6 pt Metric Socket, 6 Points 1NUB2
- WESTWARD 1/4" Drive, 6 pt SAE Socket, 6 Points 5MV72
- WESTWARD 1/4 in Drive, 5mm 12 pt Metric Socket, 12 Points 1EZU1
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" 5348H
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points 40134
- Westward Sockets & Ratchets