Skip to Main Content
customer-service Help
Westward

1/2" Drive, 10mm Triple Square Metric Socket, 12

Westward 1/2" Drive,  10mm Triple Square Metric Socket,  12 53YV40
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.32
  • Drive Size: 1/2 in
  • Socket Type: Deep
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $11.32

Westward #53YV40 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 3 in
  • Material: Alloy Steel
  • Size: 10mm
  • Finish: Chrome
  • Output Type: Triple Square
  • Drive Type: Hand
  • Item: Deep Socket
  • Socket Sizes: 10mm
  • Standards: ASME B107.110-2012
  • Tether Capable: Tether Capable
  • Socket Depth: Deep
  • Measurement Type: Metric
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Insulated: No
  • Non-Sparking: No
  • Bolt Clearance: 7.2 mm
  • Locking: No
  • Socket Shape: 12-Point
  • Tether Ready: Yes
  • Socket Size: 10 mm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 10 mm, 12-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 ", Metric, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012

Restrictions and Compliance

Reviews of Westward #53YV40