Westward
1/2" Drive, 11-9/16" Pear Hand Ratchet, Chrome
- Zoro #: G5539620
- Mfr #: 54RY25
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $43.28
Westward #54RY25 Specifications
- Zoro #: G5539620
- Mfr #: 54RY25
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
- Reversing: Yes
- Head Style: Pear
- Overall Length: 11-9/16"
- Nonsparking: No
- Insulated / Uninsulated: Uninsulated
- Finish: Chrome
- Number of Geared Teeth: 84
- For Use With: Sockets
- Features: Soft Grip Handle
- Standards: ASME B107.110
- Min. Arc Swing: 4.29 Degrees
- Material: Alloy Steel
- Repair Kit: No
- Tether Capable: Tether Capable
- Head Width: 1 23/32 in
- Tether Style: Tether Capable
- Ratcheting: Yes
- Head Type: Standard
- Tether Ready: No
- Ratchet Type: Standard
- Non-Sparking: No
- Insulated: No
- Head Thickness: 21/32 in
- Corrosion Resistant: Yes
- Quick Release: Yes
- Measurement Type: SAE
- Head Shape: Pear
- Grip Style: Ergonomic
- Minimum Arc Swing: 4.3 Degrees
- Country of Origin (subject to change): Taiwan, Province of China
Description
Hand Ratchet, Standard, Pear, Reversing Yes, Alloy Steel, Minimum Arc Swing 4.3 Degrees , Overall Length 11 1/2 in, Drive Size 1/2 in, Quick Release Yes, Tether Ready No, Non-Sparking No, Insulated No
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #54RY25
Explore more
- WESTWARD 3/4" Drive, 19-11/16" Pear Hand Ratchet, Chrome 45J214
- WESTWARD 3/8" Drive, 9-1/2" Pear Hand Ratchet, Chrome 1NUD5
- WESTWARD 3/8" Drive, 9" Round Hand Ratchet, Chrome 45AW48
- WESTWARD 1/2" Drive, 10" Pear Hand Ratchet, Chrome 1KEJ1
- WESTWARD 3/8" Drive, 9" Pear Hand Ratchet, Chrome 54RY24
- WESTWARD 1/4" Drive, 5-5/8" Pear Hand Ratchet, Chrome 33M357
- MILWAUKEE 1/2 in Drive, 1/2" Drive 18" Ratchet, Chrome 48-22-9050
- KO-KEN TOOLS Hinge Handle 380mm Polished Handle 3/8 Sq. Drive 3768P-380
- DEWALT 3/8" Drive, 6 in Extension DWMT86207B
- TENG TOOLS 1200FRP - 1/2" Drive Fibre Reinforced Ratchet 1200FRP
- Westward Sockets & Ratchets