Skip to Main Content
customer-service Help
Westward

1/2" Drive, 11mm Hex Metric Socket, 6

Westward 1/2" Drive,  11mm Hex Metric Socket,  6 53YV02
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.43
  • Drive Size: 1/2 in
  • Socket Type: Deep
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $4.43

Westward #53YV02 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3 in
  • Material: Alloy Steel
  • Size: 11mm
  • Finish: Chrome
  • Socket Sizes: 11mm
  • Drive Type: Hand
  • Socket Depth: Deep
  • Standards: ASME B107.110-2012
  • Output Type: Hex
  • Item: Deep Socket
  • Tether Capable: Tether Capable
  • Measurement Type: Metric
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Bolt Clearance: 7.7 mm
  • Non-Sparking: No
  • Tether Ready: Yes
  • Locking: No
  • Insulated: No
  • Socket Size: 11 mm
  • Socket Shape: 6-Point
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 11 mm, 6-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 ", Metric, Impact Rated No, Bolt Clearance 7.7 mm, Standards ASME B107.110-2012

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #53YV02