Skip to Main Content
customer-service Help
Westward

1/2" Drive, 13/16" 6 pt SAE Socket, 6

Westward 1/2" Drive,  13/16" 6 pt SAE Socket,  6 10E201
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.86 /ea

Order in multiples of 2

  • Drive Size: 1/2 in
  • Socket Type: Standard
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $13.72

Westward #10E201 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2 5/8 in
  • Material: Alloy Steel
  • Size: 13/16"
  • Finish: Chrome
  • Output Type: 6 pt
  • Socket Sizes: 13/16 in
  • Socket Depth: Standard
  • Standards: ASME B107.1
  • Features: Flex
  • Drive Type: Hand
  • Category Type: Hex Socket
  • Item: Socket
  • Tether Capable: Tether Capable
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Socket Shape: 6-Point
  • Socket Size: 13/16 in
  • Tether Ready: Yes
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket, Socket Size 13/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.1

Reviews of Westward #10E201