Westward
1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points
Mfr # 53YU66
Zoro # G2616140
$3.58
12% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Explore More Products
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points 53YU71
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points 53YU67
- WESTWARD 1/2 in Drive, 18mm Triple Square Metric Socket, 12 Points 53YU69
- WESTWARD 1 in Drive, 70mm 12 pt Metric Socket, 12 Points 45J253
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points 10E276
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points 53YV19
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points 10E315
- WESTWARD 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points 10E195
- WESTWARD 1/2" Drive, 6 pt SAE Socket, 6 Points 1NUA7
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points J5532N
- COUGAR PRO Flex Handle 3/8" Drive -Flex E3435
- Westward Sockets & Ratchets