Skip to Main Content
customer-service Help
Westward

1/2" Drive, 26mm 12 pt Metric Socket, 12

Westward 1/2" Drive,  26mm 12 pt Metric Socket,  12 10E256
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.01
  • Drive Size: 1/2 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $4.01

Westward #10E256 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 1 23/32 in
  • Material: Alloy Steel
  • Size: 26mm
  • Finish: Chrome
  • Socket Sizes: 26mm
  • Standards: ASME B107.5M
  • Output Type: 12 pt
  • Socket Depth: Standard
  • Item: Socket
  • Drive Type: Hand
  • Tether Capable: Tether Capable
  • Impact Rated: No
  • Measurement Type: Metric
  • Tether Style: Tether Capable
  • Tether Ready: Yes
  • Socket Shape: 12-Point
  • Socket Size: 26 mm
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket, Socket Size 26 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M

Reviews of Westward #10E256