Westward
1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points
Mfr # 53YU78
Zoro # G2766248
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Explore More Products
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points 53YU64
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points 53YU80
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points 53YU77
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points 53YV31
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points 54PR23
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points 53YR09
- WESTWARD 1 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points 45J218
- WESTWARD 3/4 in Drive, 42mm 6 pt Metric Socket, 6 Points 10E353
- WESTWARD 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points 10E195
- PROTO 3/8 in Drive, 6mm Hex Metric Socket, 6 Points J5206MH
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points J4707L
- Westward Sockets