Westward
1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points
Mfr # 10E249
Zoro # G5087713
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/32 in
Explore More Products
- WESTWARD 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points 10E227
- WESTWARD 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points 10E229
- WESTWARD 3/4 in Drive, 54mm 12 pt Metric Socket, 12 Points 20HW71
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points 53YP74
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points 53YV19
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points 53YR58
- WESTWARD 1/4 in Drive, 11mm 12 pt Metric Socket, 12 Points 1EZW1
- WESTWARD 3/4 in Drive, 13/16" 12 pt SAE Socket, 12 Points 20HW66
- WESTWARD 3/4 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points 45J208
- PROTO 1 in Drive, 60mm 6 pt Metric Socket, 6 Points J10060M
- WELLER Crescent 10 mm X 3/8 in. drive Metric 6 Point Deep Socket 1 pc CDDS40N
- Westward Sockets