customer-service Help
Westward

1/2" Drive Impact Socket Extension Set SAE

Westward 1/2" Drive Impact Socket Extension Set SAE 45KG89
Hover or click to zoom Tap to zoom
$54.86
  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Overall Length: 2 in, 3 in, 5 in, 10 in
See full product details
Orders over $75 ship free.

Total: $54.86

Westward #45KG89 Specifications

  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Overall Length: 2 in, 3 in, 5 in, 10 in
  • Finish: Black Oxide
  • Standards: ASME
  • Number of Pieces: 4
  • Impact Rated: Yes
  • Includes: 2, 3, 5, and 10 in Sockets
  • Item: Impact Socket Extension Set
  • Features: Ball Retainer, Corrosive Resistant
  • Drive Type: Female Square
  • Material: Alloy Steel
  • Output Drive Size: 1/2"
  • Measurement Type: SAE
  • Output Drive Type: Male Square
  • Number of Points: 4
  • Locking: No
  • Input Drive Shape: Square
  • Output Drive Gender: Male
  • Output Drive Shape: Square
  • Input Drive Size: 1/2 in
  • Insulated: No
  • Non-Sparking: No
  • Input Drive Gender: Female
  • Socket Extension Type: Standard
  • Container Type: None
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Extension Set, Alloy Steel, Black Oxide, Overall Length 2 in, 3 in, 5 in, 10 in, Input Drive Size 1/2 in, Output Drive Size 1/2 in, Drive Type Hand, Impact Rated Yes, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square

Reviews of Westward #45KG89