Westward
1/2" Drive Socket Set Metric 44 Pieces 10 mm to 32 mm , Chrome
Mfr # 53PN54
Zoro # G1922693
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 44
Explore More Products
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in 40JD40
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome 53PN68
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome 53PN63
- WESTWARD 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome 1EZR9
- WESTWARD 1/2" Drive Socket Wrench Set SAE 26 Pieces 3/8 in to 1 1/4 in , Chrome 4LXA6
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome 53PN61
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome 53PN64
- PERFORM TOOL Perform Tool M980 Lug Nut Remover Socket Set PTL-M980
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set SAE, Metric 40 Pieces 5/16 in to 3/4 in, 8 to 19 mm , Black Phosphate 4090
- BETA 3/8" Drive Hexagon Hand Socket, Metric, 12 pcs 9100909
- DURSTON MANUFACTURING SKT ADPTR SET 1/4" 3/8" U-JOINT 45 DEG VIUJ45
- Westward Sockets & Ratchets