Westward
1/2 in Drive, 25" Pear Hand Ratchet, Chrome
- Zoro #: G5179181
- Mfr #: 440G16
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.49
Westward #440G16 Specifications
- Zoro #: G5179181
- Mfr #: 440G16
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Flexible
- Reversing: Yes
- Head Style: Pear
- Overall Length: 25"
- Nonsparking: No
- Insulated / Uninsulated: Uninsulated
- Finish: Chrome
- Number of Geared Teeth: 72
- For Use With: 1/2 in Drive Tools
- Material: Alloy Steel
- Tether Capable: Tether Capable
- Standards: ASME
- Min. Arc Swing: 5 Degrees
- Features: Flex Head
- Head Width: 1 5/8 in
- Tether Style: Tether Capable
- Minimum Arc Swing: 5 Degrees
- Head Thickness: 23/32 in
- Head Type: Flexible
- Ratchet Type: Standard
- Insulated: No
- Flex Range of Motion: 180 Degrees
- Measurement Type: SAE
- Head Shape: Pear
- Non-Sparking: No
- Ratcheting: Yes
- Tether Ready: No
- Corrosion Resistant: Yes
- Grip Style: Smooth
- Quick Release: Yes
- Country of Origin (subject to change): Taiwan, Province of China
Description
This Westward 440G16 1/2 in. Drive Hand Ratchet is an ideal tool for a range of tasks. It has a flexible head, which makes it easy to reach tight spaces and achieve fast results. The alloy steel head resists wear and corrosion, making this hand ratchet a durable option. Featuring 72 geared teeth, the hand ratchet allows you to rotate the socket 360 degrees with ease. Its pear head style offers you great control over your work while the reversible function ensures that you can use it on both sides of fasteners easily. With its comfortable grip and versatile design, this Westward 1/2 in Drive Hand Ratchet is an excellent addition to your toolbox.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #440G16
Explore more
- WESTWARD 1/2" Drive, 15" Pear Hand Ratchet, Chrome 5TZE7
- WESTWARD 1/2" Drive, 11 in Pear Hand Ratchet , Chrome 53YV78
- WESTWARD 1/4", 3/8", 1/2" Drive, 12", 18", 24" Pear Hand Ratchet Set, Chrome 5TZD2
- WESTWARD 3/4" Drive, 19-11/16" Pear Hand Ratchet, Chrome 45J214
- WESTWARD 1/2" Drive, 10" Pear Hand Ratchet, Chrome 1KEJ1
- WESTWARD 3/8 in Drive, 7-3/4" Pear Hand Ratchet, Chrome 4YP74
- KO-KEN TOOLS Ratchet Handle 20 teeth 161mm Flexible Head Metal Handle 1/4 Sq. Drive 2774N
- GEDORE 1/2" Drive, Hand Ratchet, Nickel 380001
- WRIGHT TOOL 9-11/16" Round Hand Ratchet 3427
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 3/8" RH-1002
- KELLEY Ratchet Bars, Ratchet Bar Plated KMF1070
- Westward Hand Ratchets