Westward
1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points
- Zoro #: G2766622
- Mfr #: 53YV61
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.76
Westward #53YV61 Specifications
- Zoro #: G2766622
- Mfr #: 53YV61
- Drive Size: 1/2 in
- Socket Type: Deep
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 3 in
- Material: Alloy Steel
- Size: 32mm
- Finish: Chrome
- Output Type: Triple Square
- Tether Capable: Tether Capable
- Standards: ASME B107.110-2012
- Socket Depth: Deep
- Socket Sizes: 32mm
- Drive Type: Hand
- Item: Deep Socket
- Measurement Type: Metric
- Impact Rated: No
- Tether Style: Tether Capable
- Socket Size: 32 mm
- Insulated: No
- Tether Ready: Yes
- Bolt Clearance: 22.4 mm
- Non-Sparking: No
- Locking: No
- Socket Shape: 12-Point
- Product Type: Socket
- Country of Origin (subject to change): China
Description
Socket, Socket Size 32 mm, 12-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 ", Metric, Impact Rated No, Bolt Clearance 22.4 mm, Standards ASME B107.110-2012
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #53YV61
Explore more
- WESTWARD 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points 53YV60
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points 5MV31
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points 45J234
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points 53YT55
- BLUE DEVIL MADE IN USA 3/4X1 3/4 SOCKET SHOULDER SCR PLAIN 7528SS
- KO-KEN TOOLS Socket 31/32 12 Point 50mm 3/4 Sq. Drive 6405A-31/32
- Westward Sockets