Westward
1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points
- Zoro #: G3322116
- Mfr #: 10E227
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.72
Westward #10E227 Specifications
- Zoro #: G3322116
- Mfr #: 10E227
- Drive Size: 1/2 in
- Socket Type: Deep
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 3 1/32 in
- Material: Alloy Steel
- Size: 9mm
- Finish: Chrome
- Output Type: 6 pt
- Tether Capable: Tether Capable
- Socket Depth: Deep
- Socket Sizes: 9mm
- Category Type: Hex Socket
- Item: Deep Socket
- Standards: ASME B107.5M
- Drive Type: Hand
- Impact Rated: No
- Measurement Type: Metric
- Tether Style: Tether Capable
- Socket Shape: 6-Point
- Tether Ready: Yes
- Socket Size: 9 mm
- Product Type: Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket, Socket Size 9 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M
Reviews of Westward #10E227
Explore more
- Westward 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points 10E249
- Westward 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points 10E244
- Westward 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points 10E234
- Westward 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points 10E247
- Westward 3/8 in Drive, 9mm Hex Metric Socket, 6 Points 53YT52
- Westward 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points 53YT73
- Westward 3/4 in Drive, 21mm 6 pt Metric Socket, 6 Points 10E339
- Westward 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points 53YT97
- Sk Professional Tools 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points 40331
- Powerbuilt 1/2" Dr. 16Mm 12Pt Socket 642014
- K Tool International 3/4" Drive, 1-1/8" SAE Socket, 6 Points KTI-24136
- Westward Sockets & Ratchets