Skip to Main Content
customer-service Help
Westward

1/2 in Drive Universal Joint, SAE

Westward 1/2 in Drive Universal Joint,  SAE 4LZD4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.71
  • Item: Universal Joint
  • Drive Size: 1/2 in
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $23.71

Westward #4LZD4 Specifications

  • Item: Universal Joint
  • Drive Size: 1/2 in
  • SAE or Metric: SAE
  • Overall Length: 2 1/2 in
  • Material: Alloy Steel
  • Size: 1/2 in
  • Finish: Black Oxide
  • Impact Rated: Yes
  • Features: Steel Ball Retainer
  • Standards: ASME
  • Measurement Type: SAE
  • Number of Pieces: 1
  • Output Drive Size: 1/2 in
  • Drive Type: Impact
  • Locking: Yes
  • Input Drive Shape: Square
  • Non-Sparking: No
  • Input Drive Size: 1/2 in
  • Input Drive Gender: Female
  • Output Drive Shape: Square
  • Output Drive Gender: Male
  • Non-Magnetic: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Universal Joint, Black Oxide, Locking Yes, Overall Length 2 1/2 in, Input Drive Square, Female, 1/2 in, Output Drive Square, Male, 1/2 in, Drive Type Impact, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 1/2 in, Output Drive Gender Male, Output Drive Shape Square, Output Drive Size 1/2 in

Reviews of Westward #4LZD4