Westward
Concrete Float, 16x3-1/2x3/8 In, Magnesium
Mfr # 13A755
Zoro # G4789635
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand
- End Type Bevel
- Length (In.) 16
- Width (In.) 3 1/2
- Thickness (In.) 3/8 in
Explore More Products
- WESTWARD Concrete Float, 9 x 4 x 5/8 In, Rubber 13P541
- KRAFT TOOL Wood Bull Float, Laminated, 48x7-1/4" CC782-01
- KRAFT TOOL Magnesium Bull Float, Square End, 45x8" CC745-01
- KRAFT TOOL EZY-Tilt Float Bracket, 2 Hole CC290
- VULCAN Float Magnesium 16In Bevel End 17716
- KRAFT TOOL Bull Float, Rnd, 8 x 48 in, Mag, w/o Handle CC803-01
- KRAFT TOOL Co. CF2016PF 16 in. x 3 in. Orange Thunder with KO-20 Technology Hand Float with ProForm Handle, 6PK CF2016PF-6
- KRAFT TOOL Magnesium Hand Float, SE, 24x3-1/4", Wood CF024M
- MARSHALLTOWN Hnd Float Mgnsm Foam 16 in. 148
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 45 CF510
- KRAFT TOOL Magnesium Bull Float, 42x8" CC742-01
- Westward Concrete Floats