Westward
14-1/8" Plumbers Tool Tote, 1 Pocket, Gray
- Zoro #: G9783076
- Mfr #: 35XR78
Hover or click to zoom Tap to zoom
Key Features
- Primary Tool Box Material: Steel
- Primary Tool Box Color: Gray
- Number of Pieces: 1
- Nominal Overall Depth: 8"
- Number of Inside Pockets: 50
- Overall Length: 7 7/8 in
- Number of Compartments: 50
- Nominal Overall Width: 14"
$57.15
Subtotal: $57.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WESTWARD 20-1/2"W Steel, Red Portable Tool Box, Powder Coated, 14"H 10J165
- WESTWARD 11-15/16"W Steel, Red Portable Tool Box, Powder Coated, 6"H 32PK25
- WESTWARD 19-5/8" Plumbers Tool Tote, 1 Pocket, Gray 35XR75
- WESTWARD 18" Plumbers Tool Tote, 1 Pocket, Gray 35XR76
- WESTWARD 24"W Steel, Black Portable Tool Box, Powder Coated, 9"H 44ZJ86
- WESTWARD 19-1/4"W Steel, Black Portable Tool Box, Powder Coated, 4"H 44ZJ85
- WESTWARD Large Accessory Tray w/ 28 Adjustable Slots, Clear Plastic 5MZJ0
- PROTO 20-1/8"W Steel, Safety Red Socket Storage Box, Powder Coated, 5-1/2"H J5695R
- SPG-INTERNATIONAL LTEE (HBB-1900SP) 19" Metal Hand Box* INB528
- SATA Metal Tool Box, 16in ST95115SC
- URREA 24 in, industrial metal tool box D8
- Westward Tool Boxes