Westward
#14 3-3/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFH5
Zoro # G3505957
product price: $0.40
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #14
- Decimal Equivalent 0.1820
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Westward
- MFR # 2UFH5
- Zoro # G3505957
- UPC # 190735801888
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #14 |
Shank Dia. | 11/64 in |
Overall Length | 3 3/8 in |
Flute Length | 2 3/16 in |
Maximum Drilling Depth | 2 3/16 in |
Drill Length Class | Jobber Length |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Length Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.1820 |
Measurement System | Wire |
Flute Type | Spiral |
Drill Bit Point Type | Split Point |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Application | For Alloy, Stainless And Tool Steels And Cast Iron |
Standards | Not Rated |
Material Grade - Machining | High Performance |
Shank Type - Machining | Straight |
Shop By | Closeouts |
Description
Jobber Length Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1820, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded pass-through hole, VB.639/130 FP-5/8-11 (VB.639-FP (inch sizes))
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- CMT Tenon And Plug Cutter, 1" (529.254.31)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x12)
- WESTWARD #14 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL84)
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- WESTWARD 5/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (5VPA9)
- WESTWARD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (5TVY0)
- WESTWARD 30.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ4)
- WESTWARD J 4-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV9)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #55 (46725)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 7/64 (54010)