Westward
1/4 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXW2
Zoro # G2691857
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 11/16 in
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide 4LXW5
- WESTWARD 1/4 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide 4LXX8
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Deep Depth, Black Oxide 4LXX2
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide 4LXJ4
- WESTWARD 1/4 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide 4LYK7
- WESTWARD 1 in Drive Impact Socket 63 mm Size 6 pt Standard Depth, Black Oxide 21WL92
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide 4LXF9
- WESTWARD 1/4 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide 4LXZ5
- WESTWARD 1/4 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide 4LYC2
- WESTWARD 1 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide 21WN24
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2136MD
- Westward Impact Sockets