Skip to Main Content
customer-service Help
Westward

1/4" Dr, 6mm Size, Metric Impact Socket, 6 Pts

Westward 1/4" Dr,  6mm Size,  Metric Impact Socket,  6 Pts 4LYD4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.47 /ea

Order in multiples of 2

  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $12.94

Westward #4LYD4 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 1 31/32 in
  • Material: Alloy Steel
  • Size: 6mm
  • Finish: Black Oxide
  • Output Type: 6 pt
  • Category Type: Impact Socket
  • Socket Depth: Standard
  • Item: Impact Socket
  • Impact Rated: Yes
  • Standards: Federal Specification GGG-W-660A, ANSI B107.6
  • Drive Type: Impact
  • Measurement Type: Metric
  • Non-Sparking: No
  • Insulated: No
  • Socket Length: 1 31/32 in
  • Locking: No
  • Compatible Fastener Type: Bolts
  • Tether Ready: No
  • Socket Size: 6 mm
  • Non-Magnetic: No
  • Socket Shape: 6-Point
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 6 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 31/32 in

Reviews of Westward #4LYD4