Skip to Main Content
customer-service Help
Westward

1/4" Drive, 11/32" Triple Square SAE Socket, 12

Westward 1/4" Drive,  11/32" Triple Square SAE Socket,  12 53YR03
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1.77
  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $1.77

Westward #53YR03 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1 in
  • Material: Alloy Steel
  • Size: 11/32"
  • Finish: Chrome
  • Standards: ASME B107.110-2012
  • Item: Socket
  • Tether Capable: Tether Capable
  • Socket Sizes: 11/32 in
  • Socket Depth: Standard
  • Output Type: Triple Square
  • Drive Type: Hand
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Insulated: No
  • Socket Size: 11/32 in
  • Non-Sparking: No
  • Socket Shape: 12-Point
  • Locking: No
  • Bolt Clearance: 5.4 mm
  • Tether Ready: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 11/32 ", 12-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 ", SAE, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012

Restrictions and Compliance

Reviews of Westward #53YR03