Westward
1/4 in Drive, 12mm Hex Metric Socket, 6 Points
Mfr # 53YP95
Zoro # G2614320
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Explore More Products
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points 53YP89
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points 53YP87
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points 53YP85
- WESTWARD 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points 1FAB4
- WESTWARD 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points 10E191
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points 10E318
- WESTWARD 3/8 in Drive, 9/32" Triple Square SAE Socket, 12 Points 53YT70
- WESTWARD 1/2 in Drive, 18mm Triple Square Metric Socket, 12 Points 53YV48
- WESTWARD 3/4 in Drive, 13/16" 6 pt SAE Socket, 6 Points 10E271
- LISLE Holder Socket, 1/2" Drive, Black 40990
- BETA 1/2" Drive, 19/32" Hand Sockets, 6 pts 009200275
- Westward Sockets & Ratchets