Westward
1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points
Mfr # 53YR18
Zoro # G2614731
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Explore More Products
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points 53YR11
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points 53YR09
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points 53YR17
- WESTWARD 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points 5MV39
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points 10E352
- WESTWARD 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points 53YU63
- WESTWARD 1/4" Drive, 8mm 12 pt Metric Socket, 12 Points 1EZU5
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points 10E302
- WESTWARD 3/4 in Drive, 42mm 6 pt Metric Socket, 6 Points 10E353
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs 82629M
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket KTI-20717
- Westward Sockets & Ratchets