Westward
1/4 in Drive, 3/16" Hex SAE Socket, 6 Points
Mfr # 53YP75
Zoro # G2614777
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Explore More Products
- WESTWARD 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points 53YP79
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points 53YP78
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points 53YP81
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points 53YP77
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points 53YT65
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points 10E883
- WESTWARD 3/4 in Drive, 13/16" 6 pt SAE Socket, 6 Points 10E295
- WESTWARD 3/4 in Drive, 34mm 12 pt Metric Socket, 12 Points 45J213
- WESTWARD 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points 5MV80
- PROTO 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points J6507MH
- TITAN Sae Magnetic Alum"um Socket Rail, 1/4" Drive TIT36097
- Westward Sockets & Ratchets