Skip to Main Content
customer-service Help
Westward

1/4" Drive, 4.5mm Triple Square Metric Socket, 12

Westward 1/4" Drive,  4.5mm Triple Square Metric Socket,  12 53YR09
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.07
  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $2.07

Westward #53YR09 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 1 in
  • Material: Alloy Steel
  • Size: 4.5mm
  • Finish: Chrome
  • Output Type: Triple Square
  • Tether Capable: Tether Capable
  • Socket Sizes: 4-1/2mm
  • Item: Socket
  • Standards: ASME B107.110-2012
  • Drive Type: Hand
  • Socket Depth: Standard
  • Measurement Type: Metric
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Tether Ready: Yes
  • Socket Shape: 12-Point
  • Bolt Clearance: 3 mm
  • Locking: No
  • Insulated: No
  • Non-Sparking: No
  • Socket Size: 4.5 mm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 4.5 mm, 12-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 ", Metric, Impact Rated No, Bolt Clearance 3 mm, Standards ASME B107.110-2012

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #53YR09