Westward
1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points
Mfr # 53YR52
Zoro # G2618399
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Explore More Products
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points 53YR55
- WESTWARD 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points 53YR54
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points 53YR62
- WESTWARD 1 in Drive, 71mm 12 pt Metric Socket, 12 Points 45J254
- WESTWARD 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points 10E868
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points 53YU06
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points 53YT31
- WESTWARD 1/4" Drive, 6 pt SAE Socket, 6 Points 5MV72
- WESTWARD 3/4 in Drive, 27mm 12 pt Metric Socket, 12 Points 5MX49
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Deep S CMMT44445
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket SHD23016
- Westward Sockets