Westward
1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points
Mfr # 53YR11
Zoro # G2765213
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Explore More Products
- WESTWARD 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points 53YR10
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points 53YR08
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points 53YR18
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points 10E262
- WESTWARD 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points 33M335
- WESTWARD 1 in Drive, 60mm 12 pt Metric Socket, 12 Points 45J249
- WESTWARD 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points 10E349
- WESTWARD 1/4 in Drive, 5mm 12 pt Metric Socket, 12 Points 1EZU1
- WESTWARD 3/8 in Drive, 9/32" Triple Square SAE Socket, 12 Points 53YT70
- LISLE 1/2" Drive, T60 SAE Socket 26520
- STEELMAN 3/8-Inch Drive x 13/16-Inch Spark Plug Socket 95822
- Westward Sockets & Ratchets