Skip to Main Content
customer-service Help
Westward

1/4" Drive, 5mm 12 pt Metric Socket, 12

Westward 1/4" Drive,  5mm 12 pt Metric Socket,  12 1EZV3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.45
  • Drive Size: 1/4 in
  • Socket Type: Deep
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $5.45

Westward #1EZV3 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 2 in
  • Material: Alloy Steel
  • Size: 5mm
  • Finish: Chrome
  • Standards: ANSI B107.5M
  • Item: Deep Socket
  • Drive Type: Hand
  • Tether Capable: Tether Capable
  • Socket Sizes: 5mm
  • Socket Depth: Deep
  • Output Type: 12 pt
  • Measurement Type: Metric
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Socket Shape: 12-Point
  • Socket Size: 5 mm
  • Tether Ready: Yes
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket, Socket Size 5 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ANSI B107.5M

Restrictions and Compliance

Reviews of Westward #1EZV3