Shop Alternate Products
This Product is Discontinued
Westward
1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (Discontinued)
Mfr # 10E869
Zoro # G0320498
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 31/32 in