Westward
1/4 in Tip, Socket Bit, SAE 1/4 in Drive
- Zoro #: G3372551
- Mfr #: 54TL89
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/4 in
- Socket Type: Standard
- SAE or Metric: SAE
- Number of Points: 6
- Measurement Type: SAE
- Overall Length: 1 1/2 in
- Material: Alloy Steel
- Finish: Chrome
$4.29
Subtotal: $4.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WESTWARD 7/32 in Tip, Socket Bit, SAE 1/4 in Drive 54TL88
- WESTWARD 5/64 in Tip, Socket Bit, SAE 1/4 in Drive 54TL81
- WESTWARD 1/16 in Tip, Socket Bit, SAE 1/4 in Drive 54TL80
- WESTWARD T15 Tip, Socket Bit, Torx 1/4 in Drive 54TN20
- WESTWARD 6 mm Tip, Socket Bit, Metric 3/8 in Drive 54TM37
- WESTWARD #2 Tip, Socket Bit, SAE 3/8 in Drive 54TN70
- WESTWARD 10 mm Tip, Socket Bit, Metric 1/2 in Drive 1EZN9
- WESTWARD 7/32 in Tip, Socket Bit, SAE 1/4 in Drive 20HX11
- WESTWARD T10 Tip, Socket Bit, Torx 3/8 in Drive 3LE50
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T55 80459
- KO-KEN Bit Socket 14mm Hex 58mm 1/2 Sq. Drive 14134M.58-14
- Westward Bit Sockets