Westward

1/4 in Tip, Socket Bit, SAE 3/8 in Drive

Westward 1/4 in Tip,  Socket Bit,  SAE 3/8 in Drive 53YV81
Hover or click to zoom Tap to zoom
$3.52
  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Total: $3.52

Westward #53YV81 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 6
  • Measurement Type: SAE
  • Overall Length: 1 3/4 in
  • Material: Alloy Steel
  • Item: Socket Bit
  • Size: 1/4"
  • Finish: Chrome
  • Tip Size: 1/4 in
  • Category Type: Socket Bits
  • Bit Style: Hex
  • Standards: ASME B18.3-2012
  • Insert Length: 7/8 in
  • Socket Depth: Standard
  • Impact Rated: No
  • Tether Style: Not Tether Capable
  • Replaceable Insert: No
  • Locking: No
  • Non-Sparking: No
  • Insulated: No
  • Magnetized Tip: No
  • Tip Style: Hex
  • For Screw Type: Hex
  • Country of Origin (subject to change): China

Description

Socket Bit, Insert Length 7/8 in, Replaceable Insert No, SAE, Tip Size 1/4 in, Tip Style Hex, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions and Compliance

Reviews of Westward #53YV81