Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15-1/2"W Side Cabinet 7 Drawers, Black, 18-1/8"D x 33-13/16"H

  • Zoro #: G7431977
  • Mfr #: 32H865
Westward 15-1/2"W Side Cabinet 7 Drawers,  Black,  18-1/8"D x 33-13/16"H 32H865
Westward 15-1/2"W Side Cabinet 7 Drawers,  Black,  18-1/8"D x 33-13/16"H 32H865
Westward 15-1/2"W Side Cabinet 7 Drawers,  Black,  18-1/8"D x 33-13/16"H 32H865
Westward 15-1/2"W Side Cabinet 7 Drawers,  Black,  18-1/8"D x 33-13/16"H 32H865
$411.98
  • Tool Storage Type Included: Side Tool Chest
  • Finish: Powder Coated
  • Series: Heavy Duty
See full product details
This item ships free.

Westward #32H865 Specifications

  • Zoro #: G7431977
  • Mfr #: 32H865
Tool Storage Type Included: Side Tool Chest Finish: Powder Coated
Series: Heavy Duty Drawer Slides: Ball Bearing
Number of Drawers: 7 Configuration: 1-5/8 in W Center Bank: (5) 15-5/8 in D x 2-15/16H, (2) 15-5/8 in D x 6-1/8H
Includes: (2) Keys, Drawer Liners Handle Design: No Handle
Locking System: Standard Key Cylinder Height: 33 13/16 in
For Use With: 32H852, 32H853, 32H854, 32H855, 32H856, 32H857, 32H891, 32H892, 32H893 Item: Side Cabinet
Width: 15 1/2 in Drawer Capacity: 80 lb
Gauge: 20 to 22 Depth: 18 1/8 in
Load Rating: 500 lb Features: Aluminum Drawer Pulls
Storage Capacity: 4,414 cu in Tool Box Duty Rating: Standard Duty
Color: Black Drawer Color: Black
Material: Steel Number of Handles: 0
Shop By: Cyber Deals Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Side Cabinet, Heavy Duty Series, Standard Duty, Width 15 1/2 in, Depth 18 1/8 in, Height 33 13/16 in, Number of Drawers 7, Black, Drawer Color Black, Drawer Capacity 80 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 4,414 cu in, Load Rating 500 lb, Steel, 20 to 22 Gauge, Configuration 1-5/8 in W Center Bank: (5) 15-5/8 in D x 2-15/16H, (2) 15-5/8 in D x 6-1/8H, Standard Key Cylinder, Number of Handles 0, Handle Design No Handle, Aluminum Drawer Pulls

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #32H865