Westward
17 mm Tip, Socket Bit, Metric 1/2 in Drive
- Zoro #: G3367730
- Mfr #: 54TM98
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.03
Westward #54TM98 Specifications
- Zoro #: G3367730
- Mfr #: 54TM98
- Drive Size: 1/2 in
- Socket Type: Standard
- SAE or Metric: Metric
- Number of Points: 6
- Measurement Type: Metric
- Overall Length: 2 1/4 in
- Material: Alloy Steel
- Item: Socket Bit
- Size: 17mm
- Finish: Chrome
- Tip Size: 17 mm
- Socket Depth: Standard
- Category Type: Socket Bits
- Insert Length: 1/2 in
- Standards: ASME B18.3.2M-1979
- Bit Style: Hex
- Impact Rated: No
- Insulated: No
- Locking: No
- For Screw Type: Hex
- Non-Sparking: No
- Magnetized Tip: No
- Replaceable Insert: No
- Tether Style: Not Tether Capable
- Tip Style: Hex
- Country of Origin (subject to change): China
Description
Socket Bit, Insert Length 1/2 in, Replaceable Insert No, Metric, Tip Size 17 mm, Tip Style Hex, Overall Length 2 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #54TM98
Explore more
- WESTWARD 10 mm Tip, Socket Bit, Metric 1/2 in Drive 54TM95
- WESTWARD 9/64 in Tip, Socket Bit, SAE 1/4 in Drive 54TL85
- WESTWARD T15 Tip, Socket Bit, Torx 1/4 in Drive 20WZ96
- WESTWARD 5/64 in Tip, Socket Bit, SAE 1/4 in Drive 54TL92
- CAPRI TOOLS 1/4 in Drive T9 Star Bit Socket 3-0221
- APEX TOOL GROUP SKT 1/4" DR TORX T15 BIT GWR89009
- STAHLWILLE 20 mm (3/4") Screwdriver socket SizeT90 TORX Size19, 9 mm L.80 mm 05100090
- TEKTON 3/8 Inch Drive x 5 mm Long Hex Bit Sockets SHB13404
- GEARWRENCH 3/8" Drive Pass Thru® Hex Bit Metric Socket 10mm 89039
- Westward Sockets & Ratchets