Westward
1/8 in Tip, Socket Bit, SAE 3/8 in Drive
- Mfr # 54TL56
- Zoro # G3372043
$4.29
/ea
Subtotal: $4.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- WESTWARD T27 Tip, Socket Bit, Torx 3/8 in Drive 54TN37
- WESTWARD 1/2 in Tip, Socket Bit, SAE 1/2 in Drive 54TM89
- WESTWARD T20 Tip, Socket Bit, SAE 1/4 in Drive 1EZK1
- WESTWARD T15 Tip, Socket Bit, Torx 3/8 in Drive 53YV84
- WESTWARD E-8 Tip, Socket, E8, Torx 1/4 in Drive 54TN30
- WESTWARD 7 mm Tip, Socket Bit, Metric 1/4 in Drive 54TM13
- WESTWARD 10 mm Tip, Socket Bit, Torx 3/8 in Drive 3LE52
- WESTWARD 3/8 in Tip, Socket Bit, SAE 3/8 in Drive 53YV83
- WESTWARD T10 Tip, Socket Bit, Torx 3/8 in Drive 3LE50
- KO-KEN Bit Socket TORX T40 92mm 3/8 Sq. Drive 13134T.92-T40
- KO-KEN Bit Socket 7mm Hex 62mm 3/8 Sq. Drive 3012M.62-7
- Westward Bit Sockets