Westward
3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L
Mfr # 54TM42
Zoro # G3372813
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L 54TM45
- WESTWARD 5/32 in Tip, Socket Bit, SAE 3/8 in Drive 54TM43
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L 54TM46
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 13/16 in L 53YV95
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 1/2 in L 54TL90
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 3/4 in L 54TL59
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 4 3/4 in L 54TL94
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 3 1/2 in L 20WZ95
- WESTWARD 3/8 in Drive Slotted Socket Bit Metric 6 mm Tip, 1 3/4 in L 54TN74
- BONDHUS 14mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket 43984
- CAPRI TOOLS 3/8 in Drive 9 mm XZN Triple Square Bit Socket CP30054
- Westward Bit Sockets