Skip to Main Content
customer-service Help
Westward

1/8 in Tip, Socket Bit SAE 3/8 in Drive

Westward 1/8 in Tip,  Socket Bit SAE 3/8 in Drive 54TM50
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.97
  • Drive Size: 3/8 in
  • Socket Type: Extra Long
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $5.97

Westward #54TM50 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Extra Long
  • SAE or Metric: SAE
  • Number of Points: 6
  • Measurement Type: SAE
  • Overall Length: 4 3/4 in
  • Material: Alloy Steel
  • Size: 1/8"
  • Item: Socket Bit
  • Tip Size: 1/8 in
  • Finish: Chrome
  • Bit Style: Ball Hex
  • Insert Length: 3 3/4 in
  • Category Type: Socket Bits
  • Standards: ASME B18.3-2012
  • Features: Ball End Design
  • Socket Depth: Deep
  • Impact Rated: No
  • For Screw Type: Hex
  • Locking: No
  • Non-Sparking: No
  • Tip Style: Hex
  • Insulated: No
  • Replaceable Insert: No
  • Magnetized Tip: No
  • Tether Style: Not Tether Capable
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 3 3/4 in, Replaceable Insert No, SAE, Tip Size 1/8 in, Tip Style Hex, Overall Length 4 3/4 in, Drive Size 3/8 in, Socket Depth Deep, For Screw Type Hex, Alloy Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54TM50