Westward

19-1/4"W Steel, Red Portable Tool Box, Powder Coated, 4"H

Westward 19-1/4"W Steel,  Red Portable Tool Box,  Powder Coated,  4"H 36Y010
Hover or click to zoom Tap to zoom
Key Features
  • Portable Tool Box Product Grouping: Portable Tool Boxes
  • Item: Tool Box
  • Primary Tool Box Material: Steel
  • Nominal Outside Width: 19 in
  • Nominal Outside Depth: 6 in
  • Nominal Outside Height: 4 in
  • Primary Tool Box Color: Red
  • Number of Drawers: 0
See full product details
$22.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Westward #36Y010 Specifications

  • Portable Tool Box Product Grouping: Portable Tool Boxes
  • Item: Tool Box
  • Primary Tool Box Material: Steel
  • Nominal Outside Width: 19 in
  • Nominal Outside Depth: 6 in
  • Nominal Outside Height: 4 in
  • Primary Tool Box Color: Red
  • Number of Drawers: 0
  • Storage Capacity: 780 cu in
  • Locking System: Padlockable
  • Color: Red
  • Depth: 6"
  • Drawer Slides: None
  • Handle Design: Folding Top
  • Inside Height: 7 3/16 in
  • Height: 4"
  • Overall Width: 19 in
  • Number of Handles: 1
  • Weight Capacity: 22 lb
  • Includes: Removable Tray
  • Width: 19"
  • Handle Type: Fixed Handle
  • Number of Pieces: 1
  • Number of Trays: 1
  • Inside Width: 18 1/2 in
  • Inside Depth: 5 11/16 in
  • Overall Height: 4 in
  • Material: Steel
  • Features: Heavy-Plated, Rust-Resistant, Lockable Latches
  • Finish: Powder Coated
  • Overall Depth: 6 in
  • Number of Compartments: 1
  • Recommended Padlock Size: #7 (4T083)
  • Includes Casters: No
  • Number of Boxes: 1
  • Number of Keys Included: 0
  • Stackable: No
  • Configuration: Individual Case
  • Body Finish: Powder Coated
  • Includes Drawers: No
  • Total Load Capacity: 15 kg
  • Handle Length: 15 cm
  • Total Storage Capacity: 480 cu in
  • Handle Width: 5 1/2 cm
  • Includes Keys: No
  • Body Gauge: 0.8 mm
  • Country of Origin (subject to change): China

Description

Tool Box, Material Steel, Overall Depth 6 in, Overall Height 4 in, Overall Width 19 in, Locking System Padlockable, Color Red, Includes Drawers No, Number of Compartments 1, Body Finish Powder Coated, Body Gauge 0.8 mm, Configuration Individual Case, Handle Length 15 cm, Handle Type Fixed Handle, Handle Width 5 1/2 cm, Includes Casters No, Includes Keys No, Number of Boxes 1, Number of Drawers 0, Number of Handles 1, Number of Keys Included 0, Number of Trays 1

Reviews of Westward #36Y010

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.