Westward
Hydraulic Bench Shop Press, 12 Tons
Mfr # 1MZJ7
Zoro # G1508166
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$693.99
Key Features
- Frame Capacity 12 ton
- Cylinder Stroke 6"
- Pump Type Hand Pump
- Base Length 14-5/8 in
- Base Width 21-1/4 in
Explore More Products
- WESTWARD Hydraulic Economy Shop Press, 12 Ton 1MZJ5
- WESTWARD Hydraulic Economy Shop Press, 20 Tons 1MZJ6
- WESTWARD Hydraulic Shop Press, 25 Ton 1MZJ4
- DAYTON Hydraulic Press, Manual, Overall 36" H 467L06
- BAILEIGH INDUSTRIAL Hydraulic Press, 15 Ton, Manual, Black/Blue HSP-15A
- DAYTON Hydraulic Press, Electric, Overall 88" H 467L10
- CHICAGO PNEUMATIC Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame CP86201
- CHICAGO PNEUMATIC Air Pump Workshop Press, 75 Ton (75T), High Capacity, Durable, Robust Steel Frame CP86751
- DAKE Hydraulic Press, 20 tons Frame Cap. 972220
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In 909215
- K-TOOL INTERNATIONAL 20 Ton Manual Hydraulic Shop Press KTIXD63619
- Westward Hydraulic Presses