Westward
General Purpose File Set, 5 PC
Mfr # 1NFK4
Zoro # G2915026
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round, Triangular
- Length 6 in, 8 in, 10 in
- Includes 10 in Half-Round Bastard, 8 & 10 in Mill Bastard TSE, 8 in Mill Smooth TSE, 6 in Slim Taper, Vinyl Pouch
- Finish Natural
- Pattern American
Explore More Products
- WESTWARD Needle File Set, 1 Cut, 7.2 In, 12 Pc 10Z664
- WESTWARD Half Round File, 6 In, Smooth, Machinists 1NFR5
- WESTWARD Round File, 6 In. L, Bastard Cut 1NFR8
- WESTWARD Needle File Set, Swiss, 12 pcs. 30PA65
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc 10Z755
- WESTWARD Mill File, Second Cut, Rect, 8 In L 10Z708
- WESTWARD Square Hand File, 4 In, 76/77 TPI 12F803
- WESTWARD Square Hand File, 12 In, 38/39 TPI 12F807
- WESTWARD Hand File, Dbl Cut, 12 In., Black Oxide 12F855
- PFERD 12" Flat File - Smooth Cut 11015
- PFERD 5-1/2" Diamond Needle File - Three Square, Medium Cut 04017
- Westward Cutting and Shaping Tools