Westward
Long Lathe File, Machinists, 12 In L
Mfr # 1NFT7
Zoro # G0719223
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 12 in
- Application For Lathe Work and Bench Filing Aluminum, Brass and Bronze
- Finish Natural
- Pattern American
Explore More Products
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 8 In L 10Z721
- WESTWARD Mill Blunt File, 12 In. L, Ergo Handle 1NFV7
- WESTWARD Knife File, 6 In, 66/68 TPI 12F860
- WESTWARD Mill File, Second Cut, Rect, 10 In L 10Z709
- WESTWARD Three Square File, 8 In, 25/27 TPI 12F767
- WESTWARD Extra Slim Taper File, American, 6 In L 1NFV1
- WESTWARD Taper File, 4 in., Triangular 26KP98
- WESTWARD Knife File, 6 In, 656/58 TPI 12F861
- WESTWARD Hand File, Bastard, Square, 9-13/16 in. L 39CE63
- PFERD 8" Round File - Second Cut 11068
- WESTWARD Pillar File, Second Cut, Rect, 6 In L 10Z742
- Westward Hand Files and Rasps