Westward
Tap/Die Set, 39 Pieces
Mfr # 1PZ36
Zoro # G1506635
Free Shipping & Returns
$202.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch, Machine
- Tap Chamfer Plug, Taper
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Number of Pieces 39
Customers Also Purchased
Dimensions
Tap Dimension Type | Inch, Machine |
Cutting Sizes | 17 |
Size/Range | #4 to 1/2" |
Size Range | #4 to 1/2" |
Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT |
Tap Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 10-24, 10-32, 12-24, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 6-32, 7/16"-14, 7/16"-20, 8-32 |
Die Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 10-24, 10-32, 12-24, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 6-32, 7/16"-14, 7/16"-20, 8-32 |
Max. Tap Thread Size | 1/2"-20 |
Min. Tap Thread Size | #4-40 |
Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 10-24, 10-32, 12-24, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 6-32, 7/16"-14, 7/16"-20, 8-32 |
Max. Die Thread Size | 1/2"-20 |
75% Thread Drill Size | #17, #21, #25, 27/64 in, 29/64 in, #29, #3, #36, #43, 5/16 in, #8, F, I, Q, R, U, W |
Dimensions Standard | ASME B94.9 |
Drill Bit Size | 17#, 21#, 25#, 27/64", 29/64", 29#, 3#, #36, #43, 5/16", #8, F, I, Q, R, U, W |
Tap Overall Length | 1.875 in, 2 in, 2.125 in, 2.375 in, 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in |
Details
Item | Tap and Die Set |
Tap Chamfer | Plug, Taper |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 39 |
Die Material | High Speed Steel |
Die Type | Solid |
Die Shape | Round Fixed |
Material | High Speed Steel |
Standards | ANSI-B94-1987 |
Thread Direction | Right Hand |
Thread Type | NPT, UNC, UNF |
SAE or Metric | SAE |
Includes | Straight Handle Tap Wrench, T-Handle Tap Wrench, Die Stock, Thread Gauge, Screwdriver, Plastic Case |
Features | Fully-Ground Tooling in a Custom-Fit |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch, Wire |
Thread Standard | UNC, UNF, NPT |
Tap Series | 440 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Magnetic Soft Steel, Plain Carbon Steel |
Threads per Inch | 13, 14, 16, 18, 20, 24, 27, 28, 32, 40 |
Tap Type | Straight Flute |
Spiral Direction | Right Hand |
Number Of Taps | 17 |
Die Series | 314 |
Secondary Material Application ISO Code | 1.1, 1.2, 2.1, 21, 22, 23, 24, 25, 26, 31, 32, 33, 34, 35, 36 |
Tap Shank Standard | ANSI |
Tap Material Grade | M2 |
Primary Material Application ISO Code | 10.1, 4.1, 6.1, 7.1, 8.1, 9.1 |
Case Type | Plastic Case |
Class of Fit | 2B |
Die Material Grade | M2 |
Die Finish | Bright (Uncoated) |
Secondary Material Application | Alloyed Aluminum, Alloyed Nickel, Alloyed Titanium |
Coolant Fed | No |
Thread Limit | H2, H3, H4, H5 |
Type | Fractional |
Description
Tap and Die Set, Number of Pieces 39, Die Shape Round Fixed, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 10-24, 10-32, 12-24, 3/8 In.-16, 3/8 In.-24, 4-40, 5/16 In.-18, 5/16 In.-24, 6-32, 7/16 In.-14, 7/16 In.-20, 8-32
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1
Explore More Products
- WESTWARD Hand Tap Set, HSS, M20-2.5, D7 Limit, PK3 5TWC1
- WESTWARD Tap/Die Set, 64 Pieces 1PZ37
- WESTWARD Alloy Steel Plug Tap, 3/4-16 UNF CCT1060-66
- WESTWARD Alloy Steel Tap, 1-8 UNC CCT1060-56
- WESTWARD Hand Tap Set, HSS, 5/16-18, H3 Limit, PK3 5PXK5
- WESTWARD Tap/Die Set, 16 PC, HSS 1PZ33
- WESTWARD Hand Tap Set, HSS, 7/8-9, H4 Limit, PK3 5TVY9
- WESTWARD Hand Tap, HSS, 1 1/8-7, H4 Limit, PK3 5TVZ3
- WESTWARD Alloy Steel Tap, 1/2-20 UNF CCT1060-12
- IRWIN Three Piece Tap Kit, 3/8"-16, HCS 2634
- YG-1 TOOL CO Hss-Ex Spiral Fluted Combo Tap Set - 1/4, 5/16, 3/8, 1/2 Unc/F T2836SET8-1
- Westward Taps