Westward
Tap/Die Set, 110 PC, HSS
Mfr # 1PZ38
Zoro # G1725735
Free Shipping & Returns
$1,017.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch, Machine, Metric
- Tap Chamfer Plug, Taper
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
- Number of Pieces 110
Customers Also Purchased
Dimensions
Tap Dimension Type | Inch, Machine, Metric |
Cutting Sizes | 35 |
Size/Range | #4 to 3/4", M6 to M18, 1/8 to 1/4" NPT |
Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-24, 1/4"-28, 1/4"-32, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, M6x1.0, M8x1.25, M10x1.0, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M18x1.5, 1/8"-27NPT, 1/4"-18NPT |
Size Range | #4 to 3/4", M6 to M18 |
Tap Sizes Included | 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-24, 1/4"-28, 1/4"-32, 1/8"-27, 10-24, 10-32, 12-24, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 6-32, 7/16"-14, 7/16"-20, 8-32, 9/16"-12, 9/16"-18 |
Min. Tap Thread Size | #4-40 |
Max. Die Thread Size | 3/4"-16 |
Max. Tap Thread Size | 3/4"-16 |
Die Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-24, 1/4"-28, 1/4"-32, 1/8"-27, 10-24, 10-32, 12-24, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 6-32, 7/16"-14, 7/16"-20, 8-32, 9/16"-12, 9/16"-18, M10, M11, M12, M14, M18, M6, M8 |
Thread Sizes Included | 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-24, 1/4"-28, 1/4"-32, 1/8"-27, 10-24, 10-32, 12-24, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 4-40, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 6-32, 7/16"-14, 7/16"-20, 8-32, 9/16"-12, 9/16"-18 |
75% Thread Drill Size | 11/16 in, 17/32 in, #17, 21/32 in, #21, #25, 27/64 in, 29/64 in, #29, #3, #36, 37/64 in, #4, #43, 5/16 in, 7/16 in, 7/32 in, #8, F, I, Q, R, U, W |
Drill Bit Size | 11/16", 17/32", 17#, 21/32", 21#, 25#, 27/64", 29/64", 29#, 3#, #36, 37/64", #4, #43, 5/16", 7/16", 7/32", #8, F, I, Q, R, U, W |
Dimensions Standard | ASME B94.9 |
Tap Overall Length | 1.875 in, 2 in, 2.125 in, 2.375 in, 2.4375 in, 2.5 in, 2.71875 in, 2.9375 in, 3.15625 in, 3.375 in, 3.59375 in, 3.8125 in, 4.03125 in, 4.25 in |
Details
Item | Tap and Die Set |
Tap Chamfer | Plug, Taper |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 110 |
Die Type | Solid |
Standards | ANSI-B94-1987 |
Thread Type | Metric, NPT, UNC, UNF |
Die Shape | Round Fixed |
SAE or Metric | SAE |
Material | High Speed Steel |
Die Material | High Speed Steel |
Thread Direction | Right Hand |
Includes | 2 Straight Tap Wrenches, T-Handle Tap Wrench, Die Stock, Plastic Case |
Features | Fully-Ground Tooling in a Custom-Fit |
Measurement System | Fractional Inch, Wire |
Material - Machining | High Speed Steel |
Thread Standard | UNC, UNF, Metric, NPT |
Tap Material Grade | M2 |
Finish - Machining | Bright (Uncoated) |
Die Series | 314 |
Primary Material Application | Alloy Steel, Austenitic Stainless Steel, Magnetic Soft Steel, Plain Carbon Steel |
Primary Material Application ISO Code | 10.1, 4.1, 6.1, 7.1, 8.1, 9.1 |
Thread Limit | H2, H3, H4, H5 |
Secondary Material Application ISO Code | 1.1, 1.2, 2.1, 21, 22, 23, 24, 25, 26, 31, 32, 33, 34, 35, 36 |
Tap Shank Standard | ANSI |
Number Of Taps | 70 |
Spiral Direction | Right Hand |
Secondary Material Application | Alloyed Aluminum, Alloyed Nickel, Alloyed Titanium |
Case Type | Plastic Case |
Class of Fit | 2B |
Coolant Fed | No |
Tap Type | Straight Flute |
Threads per Inch | 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28, 32, 40 |
Tap Series | 440 |
Die Material Grade | M2 |
Die Finish | Bright (Uncoated) |
Description
Tap and Die Set, Number of Pieces 110, Die Shape Round Fixed, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-18, 1/4 In.-20, 1/4 In.-24, 1/4 In.-28, 1/4 In.-32, 1/8 In.-27, 10-24, 10-32, 12-24, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 4-40, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 6-32, 7/16 In.-14, 7/16 In.-20, 8-32, 9/16 In.-12, 9/16 In.-18
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1
Explore More Products
- WESTWARD Tap/Die Set, 110 Pc, High Carbon Steel 1PZ54
- WESTWARD Hand Tap Set, HSS, 7/16-14, H3 Limit, PK3 5PXK9
- WESTWARD Hand Tap Set, HSS, M4-0.7, D4 Limit, PK3 5TWA1
- WESTWARD Alloy Steel Tap, 1-14 UNF CCT1060-50
- WESTWARD Tap/Die Set, 41 Pieces 1PZ51
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC CCT1060-52
- WESTWARD Alloy Steel Tap, 12-24 UNC CCT1060-53
- WESTWARD Hand Tap Set, HSS, 1 1/4-7, H4 Limit, PK3 5TVZ5
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 5TWC2
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-32UNC C00331
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC METRIC TAP SET KH2588
- Westward Tap Sets